0 items

Wolf Range 30 in. Duct Cover in Classic Stainless Steel

W811

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Classic Stainless Steel
Color Finish Category
Stainless Steel
Depth
13 in
Energy Star Compliant
No
Height
12 in
Material
Stainless Steel
Type
Duct Cover
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday