Wolf Range 30 in. Induction Cooktop Unframed in Black

WCT30IU

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
40
Color Finish
Black
Color Finish Category
Blacks
Depth
21 in
Height
3 in
Material
Ceramic Glass
Power Source
Electric
Volts
240V
Watts
5.4
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday