Wolf Range

30 in. Single Storage Drawer

Part #W814090  |  Manufacturer Part #814090

Width:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Material: Stainless Steel

Width: 30 in