Wolf Range 34 in. Hood Liner in Stainless Steel

WPL342212

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Bright halogen lighting
  • Heat sentry for safety
  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look
  • Transition with backdraft minimizes backward flow of cold air

SPECIFICATIONS

AMP
15
Brand Model Compatibility
W808332, W814419, W814421, Wolf Range W801641
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-1/2 in
Height
12 in
Volts
120V
Width
34-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday