0 items

Wolf Range 36 in. 4-Burner LP Gas Convection Range in Stainless Steel

WGR364CLP

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
5.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Width
35-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday