0 items

Wolf Range 36 in. 4-Burner Rangetop With Charbroiler

WSRT364C

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
70200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Fuel Type
LP Gas
Height
8-1/2 in
Material
Cast Iron, Porcelain
Power Source
Gas
Volts
120V
Width
35-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday