0 items

Wolf Range 36 in. 4-Burner Rangetop With Griddle

WSRT364G

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Dual-stacked burners go from 20,000 Btu down to a mere breath of flame
  • Four dual-stacked burners plus a 15,000 Btu infrared griddle
  • Heavy-gauge stainless steel
  • Individual spark ignition system
  • Rigorously tested for decades of use
  • Signature red infinite control knobs

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
69200
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Fuel Type
LP Gas
Height
8-1/2 in
Material
Cast Iron, Porcelain
Power Source
Gas
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday