Wolf Range

36 in. 4-Burners Natural Gas Range With Grill

Part #WGR364C  |  Manufacturer Part #GR364C

Fuel Type:

Natural Gas
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Control Temperature Precisely with Four
  • Rely on a 16000 BTU Infrared
  • Enjoy Quicker Heat
  • Clean up Sloshes
  • Produce Crisper Crusts
  • Re-ignites Flame Automatically
  • Slide Pots and Pans - Cast Iron
  • Find Your Kitchen Style
  • Spark ignition system for each burner
  • Adjustable legs

Specifications

ADA Compliant: No

AMP: 15

Burner Type: Sealed

Capacity: 5.5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-3/8 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 37 in

Number Of Burners: 4

Power Source: Gas

Type: Infrared Charbroiler

Volts: 110/120V

Weight: 470

Width: 35-7/8 in