Wolf Range 36 in. 4-Burners Propane Range With Griddle

WGR364GLP

Manufacturer Part #: GR364G-LP

Fuel Type

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4 burners plus infrared griddle
  • Convection oven for faster, more consistent cooking
  • Patented dual-stacked sealed burners for precise control
  • Infrared broiler for fast preheats, quick sears
  • Stainless steel construction
  • Cast-iron burner grates with easy-slide finish
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support
  • Signature red control knobs
  • Spark ignition system for each burner

SPECIFICATIONS

ADA Compliant
No
AMP
15
Burner Type
Sealed
Capacity
5.5 cu ft
Depth
28-3/8 in
Fuel Type
Propane
Height
37 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Gas
Weight
470
Width
35-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday