Wolf Range

36 in. 5-Burner Natural Gas Cooktop in Stainless Steel

Part #WCG365PS  |  Manufacturer Part #CG365P/S

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maintain Control with Dual-Stacked Burners
  • Simmer and Melt Sauces
  • Matches the Professional Look
  • Reignites Flame Automatically
  • Cleanup is a Snap - Burner Pans
  • Move Pots and Pans - Cast Iron
  • Spark ignition system for each burner
  • Signature Wolf controls

Specifications

ADA Compliant: No

AMP: 15

BTU: 18000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 4 in

Number Of Burners: 5

Power Source: Gas

Type: Professional

UL Listed: No

Volts: 120V

Weight: 67

Width: 36 in