0 items

Wolf Range 36 in. 6-Burner Range

WGR366

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Convection oven for faster, more consistent cooking
  • Dual-stacked, sealed burners for higher highs, lower lows
  • Enhanced views into oven
  • Heavy-gauge stainless steel
  • Infrared broiler inside oven sears quickly and evenly
  • Rigorously tested for decades of use
  • Signature red infinite control knobs
  • Six dual-stacked, sealed burners

SPECIFICATIONS

ADA Compliant
No
Capacity
5.5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
Fuel Type
LP Gas
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Width
35-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday