0 items

Wolf Range 36 in. Chimney Wall Heavy Duty in Stainless Steel

WCTWH36

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Convection oven for faster, more consistent cooking
  • Dual-stacked, sealed burners for higher highs, lower lows
  • Eight dual-stacked, sealed burners
  • Heavy-gauge stainless steel
  • Infrared broiler inside 30" oven sears quickly and evenly
  • Rigorously tested for decades of use
  • Second, 18" non-convection oven
  • Signature red infinite control knobs

SPECIFICATIONS

ADA Compliant
No
AMP
15
Brand Model Compatibility
W801641, W801642, W808332, W814419, Wolf W804701
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
32-11/16 in
Hood Vent Type
Wall Mount
Material
Cast Iron, Porcelain
Vent Type
Ducted
Volts
120V
Width
35-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday