Wolf Range 36 in. Cooktop Wall Hood

WVW36

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bright LED lighting
  • Dishwasher-safe filters
  • Easy-view electronic controls
  • Exceptional 24/7 customer support
  • Powerful blower options
  • Rigorously tested to ensure dependability
  • Stainless steel construction
  • Telescoping chimney

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
LED
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Energy Star Compliant
No
Fan Speeds
3
Height
6 in
UL Listed
No
Volts
120V
Weight
100
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday