Wolf Range

36 in. Electric Cooktop

Part #WCE365TS  |  Manufacturer Part #CE365T/S

Width:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accommodates Different Pan Sizes - Two Elements
  • Controls Performance
  • Revel in a True Simmer
  • Set it Super-Low
  • Designed to Stand on its Own
  • Offers Both True Simmer and Melt
  • Cleanup is a Snap - Black Glass
  • Bridge zone for 7"x16" cooking area
  • Ceran ceramic glass surface
  • Illuminated touch controls

Specifications

ADA Compliant: No

AMP: 50

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21 in

Energy Star Compliant: No

Height: 3-1/2 in

Number Of Elements: 5

Power Source: Electric

Type: Transitional

UL Listed: No

Volts: 240V

Watts: 2700

Weight: 60

Width: 36 in