0 items

Wolf Range 36 in. Natural Gas Cooktop in Stainless Steel

WCT36GS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Five dual-stacked, sealed burners with automatic reignition on all settings
  • True Simmer setting on all burners

SPECIFICATIONS

AMP
15
BTU
54600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Fuel Type
Natural Gas
Height
4 in
Material
Stainless Steel
Power Source
Gas
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday