Wolf Range

36 in. Smoothtop Electric Cooktop in Black

Part #WCE365CB  |  Manufacturer Part #CE365C/B

Width:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accommodates Different Pan Sizes - Two Elements
  • Controls Performance
  • Revel in a True Simmer
  • Set it Super-Low
  • Install Flush Against Counter
  • Offers Both True Simmer and Melt
  • Cleanup is a Snap - Black Glass
  • Bridge zone for 7"x16" cooking area
  • Ceran ceramic glass surface

Specifications

ADA Compliant: No

AMP: 50

Burner Type: Smoothtop

Color Finish: Black

Color Finish Category: Blacks

Depth: 21 in

Energy Star Compliant: No

Height: 4 in

Material: [Stainless Steel, Ceramic Glass]

Number Of Elements: 5

Power Source: Electric

Type: Infrared Charbroiler

UL Listed: No

Volts: 240V

Watts: 2700

Weight: 60

Width: 36 in