Wolf Range 30 in. 39000 BTU 3-Burner Propane Built-In Grill in Stainless Steel

WOG30

Manufacturer Part #: OG30-LP

Power Source

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three individually contained grill burners
  • Two types of heat for more thorough grilling
  • Two-position rotisserie system
  • Heavy-duty stainless steel construction
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support
  • Halogen lights for night-time grilling
  • Electric hot surface ignitors
  • Double-wall hood front
  • Easy-opening hood

SPECIFICATIONS

AMP
15
BTU
39000
Depth
30 in
Fuel Type
Propane
Height
27 in
Number Of Burners
3
Power Source
Gas
Weight
216
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday