Wolf Range 48 in. 4-Burner Rangetop French Top in Stainless Steel

WSRT484F

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Dual-stacked burners go from 20,000 BTU down to a mere breath of flame
  • Four dual-stacked burners plus french top
  • Heavy-gauge stainless steel
  • Individual spark ignition system
  • Signature red infinite control knobs

SPECIFICATIONS

AMP
15
BTU
15000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Fuel Type
Natural Gas
Height
8-1/2 in
Material
Cast Iron, Porcelain
Power Source
Gas
Volts
120V
Width
47-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday