Wolf Range 48 in. 4-Burner Propane Rangetop With Double Griddle

WSRT484DG

Manufacturer Part #: SRT484DG-LP

Fuel Type

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4 burners plus infrared double griddle
  • Our most powerful and precise burners ever
  • Cast-iron burner grates with easy-slide finish
  • Stainless steel construction
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support
  • Signature red control knobs
  • Spark ignition system for each burner

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
84200
Burner Type
Sealed
Depth
28-1/2 in
Fuel Type
Propane
Height
8-1/2 in
Number Of Burners
4
Power Source
Gas
Volts
120V
Weight
280
Width
47-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday