Wolf Range 48 in. 4-Burner With French Top Dual-Fuel Range in Stainless Steel

WDF484F

Manufacturer Part #: DF484F

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4 burners plus ingenious French top
  • Our most powerful and precise burners ever
  • Premiere simmer performance
  • 10 cooking modes for predictably delicious results
  • Dual convection for faster, more consistent cooking
  • Second 18" single convection oven
  • Cast-iron burner grates with easy-slide finish
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support
  • Cobalt blue porcelain interior

SPECIFICATIONS

ADA Compliant
No
AMP
50
BTU
69200
Burner Type
Sealed
Capacity
4.5 cu ft
Depth
29-1/2 in
Height
36-7/8 in
Installation Type
Freestanding
Number Of Burners
4
Power Source
Gas
Volts
240V
Weight
750
Width
47-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday