Wolf Range

48 in. 6-Burner Natural Gas Rangetop With Griddle

Part #WSRT486G  |  Manufacturer Part #SRT486G

Fuel Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maintain control with six dual-stacked burners
  • Simmer and Melt Sauces
  • Match other products with heavy-gauge stainless steel
  • Sear in seconds with the additional 15000 Btu
  • Cleanup is a Snap - Burner Pans
  • Move Pots and Pans - Cast Iron
  • Reignites Flame Automatically
  • Spark ignition system for each burner

Specifications

ADA Compliant: No

AMP: 15

BTU: 69200

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-1/2 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 8-1/2 in

Material: [Cast Iron, Porcelain]

Number Of Burners: 6

Power Source: Gas

Type: Infrared Griddle

Volts: 120V

Weight: 280

Width: 47-7/8 in