48 in. 8-Burner Propane Convection Range in Stainless Steel

Part #WGR488LP  |  Item #4506443  |  Manufacturer Part #GR488-LP

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Control temperature precisely with 8 dual-stacked
  • Enjoy Quicker Heat
  • Multi-task with an Additional 18 Oven
  • Clean up Sloshes
  • Produce Crisper Crusts
  • Re-ignites Flame Automatically
  • Slide Pots and Pans - Cast Iron
  • Find Your Kitchen Style
  • Stainless steel construction
  • Signature red control knobs

Specifications

ADA Compliant: No

AMP: 15

Burner Type: Sealed

Capacity: 6.9 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-3/8 in

Energy Star Compliant: No

Fuel Type: Propane

Height: 37 in

Number Of Burners: 8

Power Source: Gas

Volts: 110/120V

Weight: 750

Width: 47-7/8 in