Wolf Range 48 in. Natural Gas Range 6-Burner Charbrl

WGR486C

Manufacturer Part #: GR486C

Fuel Type

Natural Gas

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 6 burners plus infrared charbroiler
  • Convection oven for faster, more consistent cooking
  • Infrared broiler inside 30" oven for fast preheats, quick sears
  • Patented dual-stacked sealed burners for precise control
  • Second, 18" non-convection oven
  • Enhanced interior views
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support
  • Stainless steel construction
  • Signature red control knobs

SPECIFICATIONS

ADA Compliant
No
AMP
15
Burner Type
Sealed
Capacity
4.4 cu ft
Depth
28-3/8 in
Fuel Type
Natural Gas
Height
37 in
Installation Type
Freestanding
Number Of Burners
6
Power Source
Gas
Width
47-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday