Wolf Range 48 in. Range 4-Burner C and G

WGR484CG

Fuel Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five oven racks
  • Uses liquid Prppane

SPECIFICATIONS

ADA Compliant
No
Capacity
4.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
Fuel Type
LP Gas
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Width
47-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday