Wolf Range 5 in. Riser for Dual Fuel Range in Stainless Steel

W804386

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with Wolf® 48 Dual Fuel Range

SPECIFICATIONS

Brand Model Compatibility
Wolf 48" Dual Fuel Range
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
5 in
Material
Stainless Steel
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday