Wolf Range

54 in. 79000 BTU 6-Burner Natural Gas Built-In Grill in Stainless Steel

Part #WOG54  |  Manufacturer Part #OG54

Power Source

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sear Steaks on High - Four Burners
  • Have it Built-In or Free-standing
  • Gain Nuanced Control
  • Designed with a Stainless Steel Cover
  • Grill Any Time of Day
  • Handles Dishes Large and Small with two 14,000 Btu infrared burner
  • Resists the Elements
  • Using our Easy-Open
  • Illuminates Your Grilling Surface - Three Lights
  • Eliminates the Need for Pilot Light

Specifications

AMP: 15

BTU: 79000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 30 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 27 in

Material: Stainless Steel

Number Of Burners: 6

Power Source: Gas

Type: Outdoor Gas Grill

Volts: 120V

Weight: 350

Width: 54 in