Wolf Range

60-1/8 in. 9 cf 6-Burner Dual Fuel Freestanding Convection Range (Propane) in Stainless Steel

Part #WDF606DGLP  |  Manufacturer Part #DF606DG-LP

Fuel Type:

Propane
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6 burners plus infrared dual griddle
  • Over 9 cubic feet of dual convection oven capacity!
  • 10 cooking modes for predictably delicious results
  • Our most powerful and precise burners ever
  • Premiere simmer performance
  • Cast-iron burner grates with easy-slide finish
  • Cobalt blue porcelain interior
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support
  • Dual convection for faster, more consistent cooking

Specifications

ADA Compliant: No

AMP: 50

BTU: 15000

Burner Type: Sealed

Capacity: 9 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-1/2 in

Fuel Type: Propane

Height: 36-7/8 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Number Of Burners: 6

Number Of Elements: 4

Power Source: Gas

Self Clean: Yes

Volts: 240V

Weight: 950

Width: 60-1/8 in