Wolf Range

60-1/8 in. 9 cf 6-Burner Dual Fuel French Top Freestanding Convection Range (Propane) in Stainless Steel

Part #WDF606FLP  |  Manufacturer Part #DF606F-LP

Fuel Type:

Propane
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cook at Higher Highs
  • Slide Pots and Pans - French Top
  • Clean up Sloshes
  • Assures Predictably Delicious Results
  • Control Heat and Airflow - Dual Convection
  • Operate Easily with a Control Panel
  • Multi-task with an Additional 30 Oven
  • Leave Nothing to Chance
  • Includes Options
  • Re-ignites Flame Automatically

Documents

Specifications

ADA Compliant: No

AMP: 50

BTU: 15000

Burner Type: Sealed

Capacity: 9 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-1/2 in

Energy Star Compliant: No

Fuel Type: Propane

Height: 36-7/8 in

Ignition System: Electronic Ignition

Number Of Burners: 6

Power Source: Dual Fuel

Self Clean: Yes

Volts: 240/208V

Weight: 950

Width: 60-1/8 in