0 items

Wolf Range 60 in. 6-Burner Natural Gas Range G and G

WGR606CG

Fuel Type

Natural Gas
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Continuous cast-iron grates for easy movement of pots and pans
  • Convection oven for faster, more consistent cooking
  • Dual-stacked, sealed burners for higher highs, lower lows
  • Enhanced views into oven
  • Heavy-gauge stainless steel
  • Infrared broiler inside oven sears quickly and evenly
  • Six dual-stacked burners plus 16,000 BTU charbroiler and 15,000 BTU griddle

SPECIFICATIONS

ADA Compliant
No
Capacity
4.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/8 in
Fuel Type
Natural Gas
Height
37 in
Installation Type
Freestanding
Power Source
Gas
Width
60-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday