Wolf Range Cast Iron Wok Grate for Dual Fuel Range

W804372

Material

Cast Iron
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with Wolf® dual fuel ranges

SPECIFICATIONS

Brand Model Compatibility
Wolf Dual Fuel Ranges
Color Finish
Porcelain
Length
22 in
Material
Cast Iron
Width
11 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday