Wolf Range Coffee System in Stainless Steel

WEC24

Manufacturer Part #: EC24/S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Make all your favorite coffee drinks
  • Uses whole-bean and pre-ground coffee
  • Coffee, made to size
  • Adjustable built-in burr grinder
  • No plumbing needed
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support
  • Auto-descale reminders
  • Brew it extra-mild to extra-strong
  • Hot water on demand – tea anyone?

SPECIFICATIONS

AMP
15
Depth
18 in
Height
17-7/8 in
Installation Type
Built-in
Power Source
Electric
Volts
120V
Weight
80
Width
23-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday