Wolf Range

E Series 24 in. Transitional Microwave Drawer in Stainless Steel

Part #WMD24TES  |  Manufacturer Part #MD24TE/S

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Utilize 950 watts of power
  • Select from 10 Power Levels
  • Let the Microwave
  • Fits a 9x13
  • Install into Surrounding Cabinetry
  • Installs Can Be Lowered
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

Specifications

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1.2 cu ft

Collection: E Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-7/8 in

Energy Star Compliant: No

Height: 15-1/8 in

Type: Microwave

Volts: 120V

Watts: 950

Weight: 91

Width: 23-7/8 in