Wolf Range
E Series 30 in. Warming Drawer Front Panel with Handle in Stainless Steel
Part #W821350 | Item #4743049 | Manufacturer Part #821350
Product Details
Specifications
Collection: E Series
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
GSA Approved: No
Handle Type: Pro Handle
NSF Certified: No
Product Type: Front Panel with Handle
UL Listed: No
Width: 30 in