Wolf Range Island Hood

WPI3418

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blower required, but sold separately (internal, in-line or remote blowers available)
  • Bright halogen lighting
  • Hand finished with hemmed edges and welded seams
  • Heat sentry for safety
  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look
  • Transition with back draft minimizes backward flow of cold air

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CFM
1500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
34 in
Energy Star Compliant
No
Filter Type
Baffle
Height
18 in
UL Listed
No
Volts
120V
Width
42 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday