0 items

Wolf Range Island Trim Kit for 48 in. Gas Range in Stainless Steel

W814893

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with Wolf® 48 Gas Range

SPECIFICATIONS

Brand Model Compatibility
Wolf 48" Gas Range
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday