Wolf Range

Knob Accessory Set in Black

Part #W823274  |  Manufacturer Part #823274

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Knob Accessory Set

Specifications

Brand Model Compatibility: Wolf Range SO30PM/S/PH 30 in M Series Professional Single Oven

Color Finish: Black

Color Finish Category: Blacks

GSA Approved: No

NSF Certified: No

Type: Knobs

UL Listed: No