Wolf Range M Series Electric Stem Oven in Stainless Steel

WCSO30TMSTH

Manufacturer Part #: CSO30TM/S/TH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Results only full steam can achieve
  • Steam more than vegetables
  • Gourmet mode
  • Larger interior capacity
  • Delayed start
  • Is it done yet?
  • Design flexibility
  • Large, easy-access water tank
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
1.8 cu ft
Collection
M Series
Depth
21-1/2 in
Height
17-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
3800
Weight
80
Width
29-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday