Wolf Range

Pro 36 x 22 x 10 in. Wall Hood in Stainless Steel

Part #WPW362210  |  Manufacturer Part #PW362210

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Breathe Cleaner Air
  • Make a Statement or Opt for Lower-Profile
  • Matches the Same Heavy Duty
  • Select From Internal
  • Illuminates your Cooking Area - 2 Brightness Settings
  • Rely on a Heat Sentry
  • Minimizes the Backward Flow
  • Rigorously tested to ensure dependability
  • Exceptional 24/7 customer support

Specifications

ADA Compliant: No

AMP: 15

Brand Model Compatibility: [W801641, W808331, W810991, Wolf W801640]

Collection: Pro

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 22 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Height: 10 in

Hood Vent Type: Wall Mount

Volts: 110/120V

Weight: 44

Width: 36 in