0 items

Wolf Range Stainless Steel Riser

W81907

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
30 in
Material
Stainless Steel
NSF Certified
No
UL Listed
No
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday