Wolf Range 42 in. Wall Chimney Hood

WPWC2418

Manufacturer Part #: PWC422418

Width

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless steel construction
  • Hand-finished craftsmanship
  • Blower required
  • Recessed controls
  • Infinite speed blower control
  • Bright halogen lighting
  • Heat sentry for safety
  • Transition with backdraft damper
  • Accessory duct cover
  • Rigorously tested to ensure dependability

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
Depth
24 in
Filter Type
Baffle
Height
18 in
UL Listed
No
Volts
120V
Weight
86
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday