Wolf Range 19-1/4 in. Wall Mount Hood Liner with Infinite-Speed Blower Control

WPL5812

Manufacturer Part #: PL581912

Depth

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy-duty stainless steel construction
  • Infinite speed blower control
  • Recessed controls for sleeker look
  • Heat sentry for safety
  • Bright halogen lighting
  • Blower required, sold separately (internal, in-line or remote blowers available)
  • Transition with backdraft minimizes backward flow of cold air

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
Depth
19-1/4 in
Filter Type
Baffle
Height
12 in
UL Listed
No
Volts
120V
Width
58-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday