Ascent Series 35 in. 18 MBH 18000 BTU Direct Vent Natural Gas Fireplace with Electronic Ignition

Part #WB36NTRE  |  Item #7612784  |  Manufacturer Part #B36NTRE

Width:

35 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 18000

Collection: Ascent Series

Depth: 15-3/4 in

Fuel Type: Natural Gas

Height: 34-5/8 in

Ignition System: Electronic Ignition

Length: 17-3/4 in

MBH: 18

Power Source: Gas

Vent Type: Direct Vent

Width: 35 in