Napoleon 7-1/10 x 4 in. Aluminum Coupler

Part #WW1750001  |  Item #1602691  |  Manufacturer Part #W1750001

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Napoleon

Diameter: 4 in

Height: 7-1/20 in

Length: 7-1/10 in

Material: Aluminum

Type: Coupler

Width: 5-19/20 in