64-1/4 in. 4-Burner Natural Gas Grill in Stainless Steel

You last purchased this on
 
Wolf Steel

Prestige I RB Series 64-1/4 in. 4-Burner Natural Gas Grill in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wolf Steel

Prestige I RB Series 64-1/4 in. 4-Burner Natural Gas Grill in Stainless Steel

  • Fast #
  • Part #WP500RBNSS
  • Item #4888057
  • Manufacturer Part #P500RBNSS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BTU:
66000
Collection:
Prestige I RB Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2 in
Fuel Type:
Natural Gas
Height:
4 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
MBH:
66
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Gas, Electric
Width:
4 in