Wolf Steel

Wall Termination Kit for Napoleon's 4 x 7 in. Direct Vent pipe

Part #WGD222  |  Manufacturer Part #GD222

Brand Model Compatibility:

Napoleon's 4 in x 7 in Direct Vent pipe
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Napoleon's 4 in x 7 in Direct Vent pipe

Depth: 7-1/2 in

Height: 14-3/8 in

Material: Plastic

Material Type: Vinyl

Product Type: Wall Termination Kit

Type: Boiler Brush

Width: 11-1/4 in