Wolseley Valve & Automation 8 in. Linear Composite Actuator

WVACC8BS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Actuator Type
Linear
Bore Size
8
IAPMO Listed
No
Length
8 in
Material
Composite
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday