0 items

Woodford Manufacturing 1/2 in. Inlet Non Freeze Metal Handle Wall Faucet

W21PMH

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Female
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
12 in
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Seat Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday