0 items

Woodford Manufacturing Bury Freezeless Yard Hydrant

WY1

Depth

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Depth
2 ft
End Connection 1
NPT
End Connection 2
MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Height
60-1/2 in
Length
47-1/2 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday