0 items

Woodford Manufacturing Bury Non-Freeze Yard Hydrant with 1 in. Inlet

WY2

Depth

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1052
Depth
2 ft
End Connection 1
NPT
End Connection 2
MHT
Length
47-1/2 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Seat Material
Galvanized Steel
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday