0 items

Woodford Manufacturing Composite Box with Tee Key Lock

WMB24

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1011, ASSE 1052
CSA Certified
Yes
Color Finish
Polished Chrome, Stainless Steel
Depth
3-5/8 in
End Connection 1
NPT
Height
10 in
Material
Brass, Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
120
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
1/2 in
Width
7-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday